Zoro Homepage

COLD FINISH, LOW CARBON, ROD

  • Mfr # 18r4.25-12

  • Zoro # G215827819


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Length Tolerance
+0.25 in/0 in
Standards
ASTM A108
Brinell Hardness
122 BHN
Fabrication
Cold Drawn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18r4.25-12
Zoro #
G215827819
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+0.25 in/0 in
Outside Diameter Tolerance
0 in/-0.005 in
Outside Diameter
4 1/4 in
Overall Length
12 in

Details

Material
Carbon Steel
Item
Carbon Steel Rod
Standards
ASTM A108
Brinell Hardness
122 BHN
Fabrication
Cold Drawn
Tensile Strength
64,000 psi
Tolerance Rating
Undersized
Shape
Rod
Galvanized
Not Galvanized
Elongation
15 %
Yield Strength
54,000 psi
Mechanical Finish
Mill
Rockwell Hardness
5 HRC
Straightness Tolerance
Not Rated
Machinability
62 %
Heat Treatment
No Heat Treatment
Material Grade
1018
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Heat Treatable
System of Measurement
Inch

Description

COLD FINISH, LOW CARBON, ROD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.