COLD FINISH, LOW CARBON, ROD
- Mfr # 18r4.25-36
- Zoro # G715827791
product price:Â
$
414.99
/ea
Key Features
Material
Carbon Steel
Standards
ASTM A108
Length Tolerance
+/-1 in
Fabrication
Cold Drawn
Outside Diameter Tolerance
0 in/-0.005 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18r4.25-36
- Zoro #
- G715827791
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Carbon Steel Rod
- Material
- Carbon Steel
- Standards
- ASTM A108
- Fabrication
- Cold Drawn
- Galvanized
- Not Galvanized
- Straightness Tolerance
- Not Rated
- Tolerance Rating
- Undersized
- Shape
- Rod
- Yield Strength
- 54,000 psi
- Material Grade
- 1018
- Heat Treatable
- Heat Treatable
- Heat Treatment
- No Heat Treatment
- System of Measurement
- Inch
- Mechanical Finish
- Mill
- Brinell Hardness
- 122 BHN
- Elongation
- 15 %
- Machinability
- 62 %
- Rockwell Hardness
- 5 HRC
- Tensile Strength
- 64,000 psi
- Includes Material Certificate
- Material Certificate with Lot Number
- Shell Material
- Carbon Steel
Dimensions
- Length Tolerance
- +/-1 in
- Outside Diameter Tolerance
- 0 in/-0.005 in
- Overall Length
- 36 in
- Outside Diameter
- 4 1/4 in
- Wire Rope Length
- 36 in
- Length
- 36 in
Description
COLD FINISH, LOW CARBON, ROD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.