COLD FINISH, LOW CARBON, ROD
Mfr # 18r4.25-6
Zoro # G015827842
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Standards
ASTM A108
Material
Carbon Steel
Length Tolerance
+0.125 in/0 in
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18r4.25-6
Zoro #
G015827842
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
+0.125 in/0 in
Outside Diameter
4 1/4 in
Outside Diameter Tolerance
0 in/-0.005 in
Overall Length
6 in
Details
Standards
ASTM A108
Material
Carbon Steel
Item
Carbon Steel Rod
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
Galvanized
Not Galvanized
Straightness Tolerance
Not Rated
Heat Treatable
Heat Treatable
Rockwell Hardness
5 HRC
Material Grade
1018
Yield Strength
54,000 psi
Machinability
62 %
Brinell Hardness
122 BHN
Elongation
15 %
Heat Treatment
No Heat Treatment
System of Measurement
Inch
Fabrication
Cold Drawn
Shape
Rod
Tensile Strength
64,000 psi
Tolerance Rating
Undersized
Description
COLD FINISH, LOW CARBON, ROD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.