Zoro Homepage

COLD FINISH, LOW CARBON, ROD

  • Mfr # 18r4.5-6

  • Zoro # G015827798


product price: $84.89
/ea
Free Shipping & Returns

Key Features

Standards
ASTM A108
Material
Carbon Steel
Length Tolerance
+0.125 in/0 in
Material Grade
1018
Brinell Hardness
122 BHN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18r4.5-6
Zoro #
G015827798
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+0.125 in/0 in
Outside Diameter
4 1/2 in
Overall Length
6 in
Outside Diameter Tolerance
0 in/-0.005 in

Details

Standards
ASTM A108
Item
Carbon Steel Rod
Material
Carbon Steel
Material Grade
1018
Brinell Hardness
122 BHN
Rockwell Hardness
5 HRC
System of Measurement
Inch
Straightness Tolerance
Not Rated
Heat Treatable
Heat Treatable
Tensile Strength
64,000 psi
Elongation
15 %
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
54,000 psi
Heat Treatment
No Heat Treatment
Mechanical Finish
Mill
Machinability
62 %
Galvanized
Not Galvanized
Shape
Rod
Fabrication
Cold Drawn
Tolerance Rating
Undersized

Description

COLD FINISH, LOW CARBON, ROD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.