COLD FINISH, LOW CARBON, ROD
Mfr # 18r4.5-9
Zoro # G815827806
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Length Tolerance
+0.188 in/0 in
Standards
ASTM A108
Material
Carbon Steel
Heat Treatable
Heat Treatable
Straightness Tolerance
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18r4.5-9
Zoro #
G815827806
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
+0.188 in/0 in
Outside Diameter Tolerance
0 in/-0.005 in
Outside Diameter
4 1/2 in
Overall Length
9 in
Details
Standards
ASTM A108
Item
Carbon Steel Rod
Material
Carbon Steel
Heat Treatable
Heat Treatable
Straightness Tolerance
Not Rated
Rockwell Hardness
5 HRC
Fabrication
Cold Drawn
System of Measurement
Inch
Brinell Hardness
122 BHN
Machinability
62 %
Shape
Rod
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
54,000 psi
Elongation
15 %
Galvanized
Not Galvanized
Heat Treatment
No Heat Treatment
Mechanical Finish
Mill
Tensile Strength
64,000 psi
Material Grade
1018
Tolerance Rating
Undersized
Description
COLD FINISH, LOW CARBON, ROD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.