COLD FINISH, LOW CARBON, ROD
Mfr # 18r4.75-36
Zoro # G615827808
product price: $533.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Material
Carbon Steel
Length Tolerance
+/-1 in
Standards
ASTM A108
Yield Strength
54,000 psi
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18r4.75-36
Zoro #
G615827808
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
+/-1 in
Outside Diameter Tolerance
0 in/-0.005 in
Outside Diameter
4 3/4 in
Overall Length
36 in
Details
Item
Carbon Steel Rod
Material
Carbon Steel
Standards
ASTM A108
Yield Strength
54,000 psi
System of Measurement
Inch
Shape
Rod
Mechanical Finish
Mill
Material Grade
1018
Heat Treatable
Heat Treatable
Tolerance Rating
Undersized
Elongation
15 %
Fabrication
Cold Drawn
Tensile Strength
64,000 psi
Galvanized
Not Galvanized
Brinell Hardness
122 BHN
Heat Treatment
No Heat Treatment
Machinability
62 %
Rockwell Hardness
5 HRC
Includes Material Certificate
Material Certificate with Lot Number
Straightness Tolerance
Not Rated
Description
COLD FINISH, LOW CARBON, ROD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.