COLD FINISH, LOW CARBON, ROD
Mfr # 18r4.75-6
Zoro # G215827796
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Length Tolerance
+0.125 in/0 in
Material
Carbon Steel
Standards
ASTM A108
Elongation
15 %
Fabrication
Cold Drawn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18r4.75-6
Zoro #
G215827796
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
+0.125 in/0 in
Outside Diameter Tolerance
0 in/-0.005 in
Overall Length
6 in
Outside Diameter
4 3/4 in
Details
Material
Carbon Steel
Item
Carbon Steel Rod
Standards
ASTM A108
Elongation
15 %
Fabrication
Cold Drawn
Straightness Tolerance
Not Rated
Heat Treatment
No Heat Treatment
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
5 HRC
Yield Strength
54,000 psi
Material Grade
1018
Tolerance Rating
Undersized
Machinability
62 %
Shape
Rod
System of Measurement
Inch
Mechanical Finish
Mill
Galvanized
Not Galvanized
Brinell Hardness
122 BHN
Tensile Strength
64,000 psi
Heat Treatable
Heat Treatable
Description
COLD FINISH, LOW CARBON, ROD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.