COLD FINISH, LOW CARBON, ROD
Mfr # 18r.687-12
Zoro # G215827307
product price: $9.19
/eaKey Features
Length Tolerance
+/-1 in
Material
Carbon Steel
Standards
ASTM A108
Fabrication
Cold Drawn
Includes Material Certificate
Material Certificate with Lot Number
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18r.687-12
Zoro #
G215827307
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
+/-1 in
Outside Diameter Tolerance
0 in/-0.002 in
Overall Length
12 in
Outside Diameter
11/16 in
Details
Item
Carbon Steel Rod
Material
Carbon Steel
Standards
ASTM A108
Fabrication
Cold Drawn
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Straightness Tolerance
Not Rated
Machinability
62 %
Yield Strength
54,000 psi
Elongation
15 %
Tensile Strength
64,000 psi
Material Grade
1018
Brinell Hardness
122 BHN
Heat Treatable
Heat Treatable
Galvanized
Not Galvanized
Rockwell Hardness
5 HRC
Heat Treatment
No Heat Treatment
Tolerance Rating
Undersized
Shape
Rod
Mechanical Finish
Mill
Description
COLD FINISH, LOW CARBON, ROD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.