COLD FINISH, LOW CARBON, ROD
Mfr # 18r.687-36
Zoro # G115827278
product price: $14.69
/eaKey Features
Standards
ASTM A108
Length Tolerance
+/-3 in
Material
Carbon Steel
Rockwell Hardness
5 HRC
Straightness Tolerance
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18r.687-36
Zoro #
G115827278
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
+/-3 in
Outside Diameter
11/16 in
Outside Diameter Tolerance
0 in/-0.002 in
Overall Length
36 in
Details
Item
Carbon Steel Rod
Standards
ASTM A108
Material
Carbon Steel
Rockwell Hardness
5 HRC
Straightness Tolerance
Not Rated
Heat Treatable
Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Cold Drawn
Tolerance Rating
Undersized
Machinability
62 %
Yield Strength
54,000 psi
Mechanical Finish
Mill
Heat Treatment
No Heat Treatment
System of Measurement
Inch
Tensile Strength
64,000 psi
Galvanized
Not Galvanized
Elongation
15 %
Material Grade
1018
Brinell Hardness
122 BHN
Shape
Rod
Description
COLD FINISH, LOW CARBON, ROD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.