COLD FINISH, LOW CARBON, ROD
Mfr # 18r.687-72
Zoro # G415827343
product price: $29.19
/eaKey Features
Standards
ASTM A108
Length Tolerance
+/-6 in
Material
Carbon Steel
Heat Treatable
Heat Treatable
Straightness Tolerance
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18r.687-72
Zoro #
G415827343
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
+/-6 in
Outside Diameter
11/16 in
Overall Length
6 ft
Outside Diameter Tolerance
0 in/-0.002 in
Details
Standards
ASTM A108
Item
Carbon Steel Rod
Material
Carbon Steel
Heat Treatable
Heat Treatable
Straightness Tolerance
Not Rated
Shape
Rod
Galvanized
Not Galvanized
Yield Strength
54,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
No Heat Treatment
Tensile Strength
64,000 psi
Elongation
15 %
Material Grade
1018
Tolerance Rating
Undersized
Fabrication
Cold Drawn
Rockwell Hardness
5 HRC
Machinability
62 %
Mechanical Finish
Mill
System of Measurement
Inch
Brinell Hardness
122 BHN
Description
COLD FINISH, LOW CARBON, ROD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.