Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COLD FINISH, LOW CARBON, ROD

  • Mfr # 18r.812-72

  • Zoro # G615827822


product price: $38.29
/ea

Key Features

Standards
ASTM A108
Material
Carbon Steel
Length Tolerance
+/-6 in
Includes Material Certificate
Material Certificate with Lot Number
Overall Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18r.812-72
Zoro #
G615827822
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-6 in
Overall Length
6 ft
Outside Diameter Tolerance
0 in/-0.002 in
Outside Diameter
13/16 in

Details

Standards
ASTM A108
Material
Carbon Steel
Item
Carbon Steel Rod
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Heat Treatable
System of Measurement
Inch
Heat Treatment
No Heat Treatment
Fabrication
Cold Drawn
Tensile Strength
64,000 psi
Straightness Tolerance
Not Rated
Brinell Hardness
122 BHN
Rockwell Hardness
5 HRC
Machinability
62 %
Galvanized
Not Galvanized
Yield Strength
54,000 psi
Material Grade
1018
Elongation
15 %
Mechanical Finish
Mill
Tolerance Rating
Undersized
Shape
Rod

Description

COLD FINISH, LOW CARBON, ROD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.