Zoro Homepage

COLD FINISH, LOW CARPAN, ROD

  • Mfr # 18r5-36

  • Zoro # G215826911


product price: $484.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Carbon Steel
Standards
ASTM A108
Length Tolerance
+/-1 in
Machinability
62 %
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18r5-36
Zoro #
G215826911
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1 in
Outside Diameter Tolerance
0 in/-0.005 in
Overall Length
36 in
Outside Diameter
5 in

Details

Material
Carbon Steel
Item
Carbon Steel Rod
Standards
ASTM A108
Machinability
62 %
System of Measurement
Inch
Shape
Rod
Tolerance Rating
Undersized
Rockwell Hardness
5 HRC
Heat Treatment
No Heat Treatment
Elongation
15 %
Galvanized
Not Galvanized
Mechanical Finish
Mill
Material Grade
1018
Heat Treatable
Heat Treatable
Straightness Tolerance
Not Rated
Fabrication
Cold Drawn
Tensile Strength
64,000 psi
Brinell Hardness
122 BHN
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
54,000 psi

Description

COLD FINISH, LOW CARPAN, ROD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.