COLD FINISH, MEDIUM CARBON ROD
Mfr # 45r4.25-12
Zoro # G015827774
product price: $177.99
/ea
Free Shipping & Returns
Key Features
Length Tolerance
+0.25 in/0 in
Standards
ASTM A108
Material
Carbon Steel
Elongation
17 %
Mechanical Finish
Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45r4.25-12
Zoro #
G015827774
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
+0.25 in/0 in
Outside Diameter
4 1/4 in
Outside Diameter Tolerance
0 in/-0.005 in
Overall Length
12 in
Details
Standards
ASTM A108
Material
Carbon Steel
Item
Carbon Steel Rod
Elongation
17 %
Mechanical Finish
Mill
Straightness Tolerance
+/-0.125 in per 3 ft
Tensile Strength
90,000 psi
Machinability
65 %
Galvanized
Not Galvanized
Heat Treatable
Heat Treatable
System of Measurement
Inch
Material Grade
1045
Brinell Hardness
183 BHN
Tolerance Rating
Undersized
Rockwell Hardness
12 HRC
Yield Strength
77,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Shape
Rod
Heat Treatment
No Heat Treatment
Fabrication
Cold Drawn
Description
COLD FINISH, MEDIUM CARBON ROD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.