Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COLD FINISH, MEDIUM CARBON ROD

  • Mfr # 45r4.25-36

  • Zoro # G615827815


product price: $437.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Length Tolerance
+/-1 in
Standards
ASTM A108
Material
Carbon Steel
Mechanical Finish
Mill
Outside Diameter
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45r4.25-36
Zoro #
G615827815
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1 in
Outside Diameter
4 1/4 in
Overall Length
36 in
Outside Diameter Tolerance
0 in/-0.005 in

Details

Item
Carbon Steel Rod
Standards
ASTM A108
Material
Carbon Steel
Mechanical Finish
Mill
Straightness Tolerance
+/-0.125 in per 3 ft
Galvanized
Not Galvanized
Material Grade
1045
Elongation
17 %
Tensile Strength
90,000 psi
Brinell Hardness
183 BHN
Shape
Rod
System of Measurement
Inch
Rockwell Hardness
12 HRC
Fabrication
Cold Drawn
Tolerance Rating
Undersized
Machinability
65 %
Yield Strength
77,000 psi
Heat Treatable
Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
No Heat Treatment

Description

COLD FINISH, MEDIUM CARBON ROD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.