Zoro Homepage

COLD FINISH, MEDIUM CARBON ROD

  • Mfr # 45r4.25-6

  • Zoro # G915827805


product price: $99.49
/ea
Free Shipping & Returns

Key Features

Length Tolerance
+0.125 in/0 in
Standards
ASTM A108
Material
Carbon Steel
Straightness Tolerance
+/-0.125 in per 3 ft
Tensile Strength
90,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45r4.25-6
Zoro #
G915827805
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+0.125 in/0 in
Overall Length
6 in
Outside Diameter
4 1/4 in
Outside Diameter Tolerance
0 in/-0.005 in

Details

Standards
ASTM A108
Material
Carbon Steel
Item
Carbon Steel Rod
Straightness Tolerance
+/-0.125 in per 3 ft
Tensile Strength
90,000 psi
Heat Treatable
Heat Treatable
Yield Strength
77,000 psi
Rockwell Hardness
12 HRC
Shape
Rod
Mechanical Finish
Mill
Heat Treatment
No Heat Treatment
Tolerance Rating
Undersized
Brinell Hardness
183 BHN
Elongation
17 %
Material Grade
1045
Machinability
65 %
Fabrication
Cold Drawn
Galvanized
Not Galvanized
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number

Description

COLD FINISH, MEDIUM CARBON ROD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.