Zoro Homepage

COLD FINISH, MEDIUM CARBON ROD

  • Mfr # 45r4.25-9

  • Zoro # G815827783


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Standards
ASTM A108
Material
Carbon Steel
Length Tolerance
+0.188 in/0 in
Material Grade
1045
Overall Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45r4.25-9
Zoro #
G815827783
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+0.188 in/0 in
Overall Length
9 in
Outside Diameter
4 1/4 in
Outside Diameter Tolerance
0 in/-0.005 in

Details

Standards
ASTM A108
Item
Carbon Steel Rod
Material
Carbon Steel
Material Grade
1045
Yield Strength
77,000 psi
Elongation
17 %
Heat Treatment
No Heat Treatment
Straightness Tolerance
+/-0.125 in per 3 ft
Shape
Rod
Tensile Strength
90,000 psi
Rockwell Hardness
12 HRC
Fabrication
Cold Drawn
Machinability
65 %
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
System of Measurement
Inch
Heat Treatable
Heat Treatable
Brinell Hardness
183 BHN
Tolerance Rating
Undersized
Galvanized
Not Galvanized

Description

COLD FINISH, MEDIUM CARBON ROD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.