Zoro Homepage

COLD FINISH, MEDIUM CARBON ROD

  • Mfr # 45r4.5-12

  • Zoro # G815827837


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Length Tolerance
+0.25 in/0 in
Material
Carbon Steel
Standards
ASTM A108
Elongation
17 %
Tensile Strength
90,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45r4.5-12
Zoro #
G815827837
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+0.25 in/0 in
Outside Diameter Tolerance
0 in/-0.005 in
Outside Diameter
4 1/2 in
Overall Length
12 in

Details

Material
Carbon Steel
Item
Carbon Steel Rod
Standards
ASTM A108
Elongation
17 %
Tensile Strength
90,000 psi
Fabrication
Cold Drawn
Mechanical Finish
Mill
Brinell Hardness
183 BHN
Heat Treatable
Heat Treatable
Material Grade
1045
Includes Material Certificate
Material Certificate with Lot Number
Shape
Rod
Straightness Tolerance
+/-0.125 in per 3 ft
Galvanized
Not Galvanized
Machinability
65 %
Rockwell Hardness
12 HRC
Heat Treatment
No Heat Treatment
Tolerance Rating
Undersized
System of Measurement
Inch
Yield Strength
77,000 psi

Description

COLD FINISH, MEDIUM CARBON ROD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.