COLD FINISH, MEDIUM CARBON ROD
Mfr # 45r4.5-36
Zoro # G115827834
product price: $412.99
/eaKey Features
Material
Carbon Steel
Standards
ASTM A108
Length Tolerance
+/-1 in
Elongation
17 %
Fabrication
Cold Drawn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45r4.5-36
Zoro #
G115827834
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
+/-1 in
Overall Length
36 in
Outside Diameter
4 1/2 in
Outside Diameter Tolerance
0 in/-0.005 in
Details
Item
Carbon Steel Rod
Material
Carbon Steel
Standards
ASTM A108
Elongation
17 %
Fabrication
Cold Drawn
Shape
Rod
Straightness Tolerance
+/-0.125 in per 3 ft
Tensile Strength
90,000 psi
System of Measurement
Inch
Heat Treatable
Heat Treatable
Galvanized
Not Galvanized
Tolerance Rating
Undersized
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Brinell Hardness
183 BHN
Rockwell Hardness
12 HRC
Machinability
65 %
Yield Strength
77,000 psi
Material Grade
1045
Heat Treatment
No Heat Treatment
Description
COLD FINISH, MEDIUM CARBON ROD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.