Zoro Homepage

COLD FINISH, MEDIUM CARBON ROD

  • Mfr # 45r4.5-6

  • Zoro # G915827812


product price: $96.59
/ea
Free Shipping & Returns

Key Features

Standards
ASTM A108
Material
Carbon Steel
Length Tolerance
+0.125 in/0 in
Heat Treatable
Heat Treatable
Tensile Strength
90,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45r4.5-6
Zoro #
G915827812
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+0.125 in/0 in
Overall Length
6 in
Outside Diameter
4 1/2 in
Outside Diameter Tolerance
0 in/-0.005 in

Details

Item
Carbon Steel Rod
Standards
ASTM A108
Material
Carbon Steel
Heat Treatable
Heat Treatable
Tensile Strength
90,000 psi
Mechanical Finish
Mill
Tolerance Rating
Undersized
Brinell Hardness
183 BHN
Material Grade
1045
Shape
Rod
Rockwell Hardness
12 HRC
Elongation
17 %
System of Measurement
Inch
Heat Treatment
No Heat Treatment
Fabrication
Cold Drawn
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
77,000 psi
Machinability
65 %
Straightness Tolerance
+/-0.125 in per 3 ft
Galvanized
Not Galvanized

Description

COLD FINISH, MEDIUM CARBON ROD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.