Zoro Homepage

COLD FINISH, MEDIUM CARBON ROD

  • Mfr # 45r4.5-9

  • Zoro # G215827840


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Standards
ASTM A108
Length Tolerance
+0.188 in/0 in
Material
Carbon Steel
Tensile Strength
90,000 psi
Brinell Hardness
183 BHN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45r4.5-9
Zoro #
G215827840
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+0.188 in/0 in
Overall Length
9 in
Outside Diameter
4 1/2 in
Outside Diameter Tolerance
0 in/-0.005 in

Details

Item
Carbon Steel Rod
Standards
ASTM A108
Material
Carbon Steel
Tensile Strength
90,000 psi
Brinell Hardness
183 BHN
Rockwell Hardness
12 HRC
Straightness Tolerance
+/-0.125 in per 3 ft
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Cold Drawn
Heat Treatment
No Heat Treatment
Yield Strength
77,000 psi
Machinability
65 %
Tolerance Rating
Undersized
Shape
Rod
Galvanized
Not Galvanized
Mechanical Finish
Mill
Material Grade
1045
System of Measurement
Inch
Elongation
17 %
Heat Treatable
Heat Treatable

Description

COLD FINISH, MEDIUM CARBON ROD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.