Zoro Homepage

COLD FINISH, MEDIUM CARBON ROD

  • Mfr # 45r4.75-36

  • Zoro # G115827827


product price: $439.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Length Tolerance
+/-1 in
Standards
ASTM A108
Material
Carbon Steel
Elongation
17 %
Tensile Strength
90,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45r4.75-36
Zoro #
G115827827
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1 in
Outside Diameter Tolerance
0 in/-0.005 in
Overall Length
36 in
Outside Diameter
4 3/4 in

Details

Standards
ASTM A108
Material
Carbon Steel
Item
Carbon Steel Rod
Elongation
17 %
Tensile Strength
90,000 psi
Straightness Tolerance
+/-0.125 in per 3 ft
Mechanical Finish
Mill
System of Measurement
Inch
Galvanized
Not Galvanized
Yield Strength
77,000 psi
Rockwell Hardness
12 HRC
Heat Treatment
No Heat Treatment
Fabrication
Cold Drawn
Tolerance Rating
Undersized
Brinell Hardness
183 BHN
Includes Material Certificate
Material Certificate with Lot Number
Shape
Rod
Machinability
65 %
Material Grade
1045
Heat Treatable
Heat Treatable

Description

COLD FINISH, MEDIUM CARBON ROD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.