COLD FINISH, MEDIUM CARBON ROD
Mfr # 45r4.75-6
Zoro # G915827843
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Length Tolerance
+0.125 in/0 in
Standards
ASTM A108
Material
Carbon Steel
Machinability
65 %
Mechanical Finish
Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45r4.75-6
Zoro #
G915827843
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
+0.125 in/0 in
Overall Length
6 in
Outside Diameter
4 3/4 in
Outside Diameter Tolerance
0 in/-0.005 in
Details
Standards
ASTM A108
Item
Carbon Steel Rod
Material
Carbon Steel
Machinability
65 %
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Material Grade
1045
Shape
Rod
Elongation
17 %
Rockwell Hardness
12 HRC
Yield Strength
77,000 psi
Fabrication
Cold Drawn
Brinell Hardness
183 BHN
Galvanized
Not Galvanized
Straightness Tolerance
+/-0.125 in per 3 ft
Tensile Strength
90,000 psi
Heat Treatment
No Heat Treatment
Tolerance Rating
Undersized
Heat Treatable
Heat Treatable
Description
COLD FINISH, MEDIUM CARBON ROD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.