COLD FINISH, MEDIUM CARBON ROD
Mfr # 45r4.75-9
Zoro # G715827838
product price: $148.99
/ea
Free Shipping & Returns
Key Features
Standards
ASTM A108
Material
Carbon Steel
Length Tolerance
+0.188 in/0 in
Tensile Strength
90,000 psi
Heat Treatable
Heat Treatable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45r4.75-9
Zoro #
G715827838
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
+0.188 in/0 in
Overall Length
9 in
Outside Diameter Tolerance
0 in/-0.005 in
Outside Diameter
4 3/4 in
Details
Item
Carbon Steel Rod
Standards
ASTM A108
Material
Carbon Steel
Tensile Strength
90,000 psi
Heat Treatable
Heat Treatable
Shape
Rod
Straightness Tolerance
+/-0.125 in per 3 ft
Includes Material Certificate
Material Certificate with Lot Number
Brinell Hardness
183 BHN
Fabrication
Cold Drawn
Heat Treatment
No Heat Treatment
Elongation
17 %
Material Grade
1045
Mechanical Finish
Mill
Machinability
65 %
System of Measurement
Inch
Yield Strength
77,000 psi
Galvanized
Not Galvanized
Tolerance Rating
Undersized
Rockwell Hardness
12 HRC
Description
COLD FINISH, MEDIUM CARBON ROD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.