Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COLD FINISH, MEDIUM CARBON ROD

  • Mfr # 45r5-9

  • Zoro # G102716110


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Standards
ASTM A108
Material
Carbon Steel
Alloy Type
1045
Machining Finish
Mill Finish
Diameter Tolerance
+0.000/-0.006 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45r5-9
Zoro #
G102716110
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter Tolerance
+0.000/-0.006 in
Length
9 in
Length Tolerance
+0.188 in/0 in
Diameter
5 in
Outside Diameter
5 in
Outside Diameter Tolerance
0 in/-0.005 in
Overall Length
9 in

Details

Item
Carbon Steel Rod
Standards
ASTM A108
Material
Carbon Steel
Alloy Type
1045
Machining Finish
Mill Finish
Type
General Purpose
Typical Yield Strength (PSI)
77,000 psi
Hardness Scale
RC
Metal Fabrication Process
Cold-Rolled
Finish
Unfinished
Straightness Tolerance
+/-0.125 in per 3 ft
Application
General Purpose
Heat Treatable
Heat Treatable
Shape
Rod
Rockwell Hardness
12 HRC
System of Measurement
Inch
Heat Treatment
No Heat Treatment
Yield Strength
77,000 psi
Machinability
65 %
Tensile Strength
90,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Brinell Hardness
183 BHN
Fabrication
Cold Drawn
Tolerance Rating
Undersized
Material Grade
1045
Galvanized
Not Galvanized
Resistance Properties
Impact-Resistant, Wear-Resistant
Elongation
17 %

Description

COLD FINISH, MEDIUM CARBON ROD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.