Zoro Homepage

COLD FINISH, STRESS PROOF, ROD

  • Mfr # 44r4.25-12

  • Zoro # G515827786


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Length Tolerance
+0.25 in/0 in
Material
Carbon Steel
Standards
ASTM A108, ASTM A311
Heat Treatable
Heat Treatable
Brinell Hardness
252 BHN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44r4.25-12
Zoro #
G515827786
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+0.25 in/0 in
Overall Length
12 in
Outside Diameter
4 1/4 in
Outside Diameter Tolerance
0 in/-0.005 in

Details

Material
Carbon Steel
Item
Carbon Steel Rod
Standards
ASTM A108, ASTM A311
Heat Treatable
Heat Treatable
Brinell Hardness
252 BHN
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
24 HRC
Tolerance Rating
Undersized
Galvanized
Not Galvanized
Fabrication
Cold Drawn
System of Measurement
Inch
Machinability
76 %
Mechanical Finish
Mill
Material Grade
1144
Heat Treatment
No Heat Treatment
Straightness Tolerance
Not Rated
Elongation
10 %
Shape
Rod
Tensile Strength
115,000 psi
Yield Strength
100,000 psi

Description

COLD FINISH, STRESS PROOF, ROD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.