Zoro Homepage

COLD FINISH, STRESS PROOF, ROD

  • Mfr # 44r4.25-6

  • Zoro # G315827795


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Standards
ASTM A108, ASTM A311
Material
Carbon Steel
Length Tolerance
+0.125 in/0 in
Tolerance Rating
Undersized
Outside Diameter
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44r4.25-6
Zoro #
G315827795
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+0.125 in/0 in
Outside Diameter
4 1/4 in
Overall Length
6 in
Outside Diameter Tolerance
0 in/-0.005 in

Details

Item
Carbon Steel Rod
Standards
ASTM A108, ASTM A311
Material
Carbon Steel
Tolerance Rating
Undersized
Mechanical Finish
Mill
Fabrication
Cold Drawn
Brinell Hardness
252 BHN
System of Measurement
Inch
Elongation
10 %
Machinability
76 %
Shape
Rod
Rockwell Hardness
24 HRC
Material Grade
1144
Heat Treatment
No Heat Treatment
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
115,000 psi
Straightness Tolerance
Not Rated
Heat Treatable
Heat Treatable
Galvanized
Not Galvanized
Yield Strength
100,000 psi

Description

COLD FINISH, STRESS PROOF, ROD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.