COLD FINISH, STRESS PROOF, ROD
Mfr # 44r4.25-9
Zoro # G615827792
product price: $213.99
/ea
Free Shipping & Returns
Key Features
Length Tolerance
+0.188 in/0 in
Material
Carbon Steel
Standards
ASTM A108, ASTM A311
Elongation
10 %
Straightness Tolerance
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44r4.25-9
Zoro #
G615827792
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
+0.188 in/0 in
Outside Diameter Tolerance
0 in/-0.005 in
Overall Length
9 in
Outside Diameter
4 1/4 in
Details
Material
Carbon Steel
Standards
ASTM A108, ASTM A311
Item
Carbon Steel Rod
Elongation
10 %
Straightness Tolerance
Not Rated
Brinell Hardness
252 BHN
Galvanized
Not Galvanized
Shape
Rod
Rockwell Hardness
24 HRC
Heat Treatable
Heat Treatable
Tolerance Rating
Undersized
Heat Treatment
No Heat Treatment
Machinability
76 %
Yield Strength
100,000 psi
Tensile Strength
115,000 psi
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
1144
System of Measurement
Inch
Fabrication
Cold Drawn
Description
COLD FINISH, STRESS PROOF, ROD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.