COLD FINISH, STRESS PROOF, ROD
Mfr # 44r4.5-12
Zoro # G215827789
product price: $284.99
/ea
Free Shipping & Returns
Key Features
Standards
ASTM A108, ASTM A311
Material
Carbon Steel
Length Tolerance
+0.25 in/0 in
Elongation
10 %
Tolerance Rating
Undersized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44r4.5-12
Zoro #
G215827789
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
+0.25 in/0 in
Overall Length
12 in
Outside Diameter Tolerance
0 in/-0.005 in
Outside Diameter
4 1/2 in
Details
Item
Carbon Steel Rod
Standards
ASTM A108, ASTM A311
Material
Carbon Steel
Elongation
10 %
Tolerance Rating
Undersized
Tensile Strength
115,000 psi
Galvanized
Not Galvanized
Straightness Tolerance
Not Rated
Heat Treatment
No Heat Treatment
Shape
Rod
Machinability
76 %
System of Measurement
Inch
Fabrication
Cold Drawn
Heat Treatable
Heat Treatable
Yield Strength
100,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Brinell Hardness
252 BHN
Material Grade
1144
Rockwell Hardness
24 HRC
Description
COLD FINISH, STRESS PROOF, ROD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.