Zoro Homepage

COLD FINISH, STRESS PROOF, ROD

  • Mfr # 44r4.5-36

  • Zoro # G915827775


product price: $724.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Length Tolerance
+/-1 in
Standards
ASTM A108, ASTM A311
Material
Carbon Steel
Overall Length
36 in
Brinell Hardness
252 BHN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44r4.5-36
Zoro #
G915827775
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1 in
Overall Length
36 in
Outside Diameter Tolerance
0 in/-0.005 in
Outside Diameter
4 1/2 in

Details

Standards
ASTM A108, ASTM A311
Material
Carbon Steel
Item
Carbon Steel Rod
Brinell Hardness
252 BHN
Rockwell Hardness
24 HRC
Tensile Strength
115,000 psi
Material Grade
1144
Straightness Tolerance
Not Rated
Tolerance Rating
Undersized
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Cold Drawn
Heat Treatment
No Heat Treatment
System of Measurement
Inch
Galvanized
Not Galvanized
Elongation
10 %
Yield Strength
100,000 psi
Machinability
76 %
Shape
Rod
Heat Treatable
Heat Treatable
Mechanical Finish
Mill

Description

COLD FINISH, STRESS PROOF, ROD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.