Shop ZORO SELECT
See all product information
Create Account
Cold Rolled Bar
Mfr # CF1018/1251-132
Zoro # G615771583
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Resistance Properties
Wear-Resistant
Material Grade
1018
Yield Strength
70,000 psi
Tensile Strength
85,000 psi
Fabrication
Cold Rolled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CF1018/1251-132
- Zoro #
- G615771583
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Carbon Steel Flat Bar
- Resistance Properties
- Wear-Resistant
- Material Grade
- 1018
- Yield Strength
- 70,000 psi
- Tensile Strength
- 85,000 psi
- Fabrication
- Cold Rolled
- Heat Treatable
- Heat Treatable
- Heat Treatment
- No Heat Treatment
- Material
- Carbon Steel
- Includes Material Certificate
- No Certificates Included
- Galvanized
- Not Galvanized
- Rockwell Hardness
- 80 HRB
- System of Measurement
- Inch
- Tolerance Rating
- Standard
- Brinell Hardness
- 126 BHN
- Machinability
- 100 %
- Elongation
- 15 %
- Flatness Tolerance
- Not Rated
- Standards
- ASTM A108
- Shape
- Flat
Description
Carbon Steel Flat Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.125 in, Thickness Tolerance Not Applicable, Overall Length 11 ft, Overall Width 1 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Yield Strength 70,000 psi, Tensile Strength 85,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 80 HRB, Machinability 100 Percent, Standards ASTM A108, Includes Material Certificate No Certificates Included, Shape Flat