Cold Rolled Bar
Mfr # CF1018/1251-96
Zoro # G415771615
product price: $27.19
/eaKey Features
Flatness Tolerance
Not Rated
Shape
Flat
Fabrication
Cold Rolled
Width Tolerance
+/-0.125 in
Heat Treatment
No Heat Treatment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CF1018/1251-96
Zoro #
G415771615
UPC #
-
Country of Origin
Multiple
Dimensions
Width Tolerance
+/-0.125 in
Thickness
0.125 in
Overall Length
8 ft
Overall Width
1 in
Details
Item
Carbon Steel Flat Bar
Flatness Tolerance
Not Rated
Shape
Flat
Fabrication
Cold Rolled
Heat Treatment
No Heat Treatment
Material Grade
1018
Yield Strength
70,000 psi
Heat Treatable
Heat Treatable
Includes Material Certificate
No Certificates Included
Machinability
100 %
Standards
ASTM A108
Tensile Strength
85,000 psi
Resistance Properties
Wear-Resistant
Tolerance Rating
Standard
Galvanized
Not Galvanized
System of Measurement
Inch
Elongation
15 %
Material
Carbon Steel
Brinell Hardness
126 BHN
Rockwell Hardness
80 HRB
Description
Carbon Steel Flat Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.125 in, Thickness Tolerance Not Applicable, Overall Length 8 ft, Overall Width 1 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Yield Strength 70,000 psi, Tensile Strength 85,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 80 HRB, Machinability 100 Percent, Standards ASTM A108, Includes Material Certificate No Certificates Included, Shape Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.