Shop ZORO SELECT

Cold Rolled Bar

  • Mfr # CF1018/1251250-120

  • Zoro # G915771634


product price: 
$
195.99
/ea
Free Shipping & Returns

Key Features

Machinability
100 %
Fabrication
Cold Rolled
System of Measurement
Inch
Thickness
0.125 in
Standards
ASTM A108
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CF1018/1251250-120
Zoro #
G915771634
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.125 in
Width Tolerance
+/-0.125 in
Overall Width
1 1/4 in
Overall Length
10 ft
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Carbon Steel Flat Bar
Machinability
100 %
Fabrication
Cold Rolled
System of Measurement
Inch
Standards
ASTM A108
Tolerance Rating
Standard
Heat Treatment
No Heat Treatment
Yield Strength
70,000 psi
Material Grade
1018
Flatness Tolerance
Not Rated
Tensile Strength
85,000 psi
Heat Treatable
Heat Treatable
Shape
Flat
Includes Material Certificate
No Certificates Included
Galvanized
Not Galvanized
Rockwell Hardness
80 HRB
Brinell Hardness
126 BHN
Resistance Properties
Wear-Resistant
Elongation
15 %
Material
Carbon Steel

Description

Carbon Steel Flat Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.125 in, Thickness Tolerance Not Applicable, Overall Length 10 ft, Overall Width 1 1/4 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Yield Strength 70,000 psi, Tensile Strength 85,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 80 HRB, Machinability 100 Percent, Standards ASTM A108, Includes Material Certificate No Certificates Included, Shape Flat

Ratings & reviews