Shop ZORO SELECT
See all product information
Create Account
Cold Rolled Bar
Mfr # CF1018/1251500-120
Zoro # G315771531
product price:Â
$
40.59
/ea
Key Features
Shape
Flat
System of Measurement
Inch
Rockwell Hardness
80 HRB
Overall Length
10 ft
Material Grade
1018
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CF1018/1251500-120
- Zoro #
- G315771531
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Carbon Steel Flat Bar
- Shape
- Flat
- System of Measurement
- Inch
- Rockwell Hardness
- 80 HRB
- Material Grade
- 1018
- Fabrication
- Cold Rolled
- Machinability
- 100 %
- Galvanized
- Not Galvanized
- Includes Material Certificate
- No Certificates Included
- Heat Treatment
- No Heat Treatment
- Flatness Tolerance
- Not Rated
- Elongation
- 15 %
- Standards
- ASTM A108
- Tolerance Rating
- Standard
- Material
- Carbon Steel
- Yield Strength
- 70,000 psi
- Tensile Strength
- 85,000 psi
- Heat Treatable
- Heat Treatable
- Resistance Properties
- Wear-Resistant
- Brinell Hardness
- 126 BHN
Description
Carbon Steel Flat Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.125 in, Thickness Tolerance Not Applicable, Overall Length 10 ft, Overall Width 1 1/2 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Yield Strength 70,000 psi, Tensile Strength 85,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 80 HRB, Machinability 100 Percent, Standards ASTM A108, Includes Material Certificate No Certificates Included, Shape Flat