Shop ZORO SELECT
See all product information
Create Account
Cold Rolled Bar
Mfr # CF1018/1251500-132
Zoro # G015771565
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Brinell Hardness
126 BHN
Tensile Strength
85,000 psi
Includes Material Certificate
No Certificates Included
Rockwell Hardness
80 HRB
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CF1018/1251500-132
- Zoro #
- G015771565
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Carbon Steel Flat Bar
- Brinell Hardness
- 126 BHN
- Tensile Strength
- 85,000 psi
- Includes Material Certificate
- No Certificates Included
- Rockwell Hardness
- 80 HRB
- Material
- Carbon Steel
- Tolerance Rating
- Standard
- Standards
- ASTM A108
- Shape
- Flat
- Fabrication
- Cold Rolled
- Yield Strength
- 70,000 psi
- Flatness Tolerance
- Not Rated
- Heat Treatment
- No Heat Treatment
- Material Grade
- 1018
- System of Measurement
- Inch
- Resistance Properties
- Wear-Resistant
- Machinability
- 100 %
- Galvanized
- Not Galvanized
- Elongation
- 15 %
- Heat Treatable
- Heat Treatable
Description
Carbon Steel Flat Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.125 in, Thickness Tolerance Not Applicable, Overall Length 11 ft, Overall Width 1 1/2 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Yield Strength 70,000 psi, Tensile Strength 85,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 80 HRB, Machinability 100 Percent, Standards ASTM A108, Includes Material Certificate No Certificates Included, Shape Flat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.