Shop ZORO SELECT

Cold Rolled Bar

  • Mfr # CF1018/1252-132

  • Zoro # G315772200


product price: 
$
203.99
/ea
Free Shipping & Returns

Key Features

Flatness Tolerance
Not Rated
Tolerance Rating
Standard
Width Tolerance
+/-0.125 in
Shape
Flat
Galvanized
Not Galvanized
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CF1018/1252-132
Zoro #
G315772200
UPC #
-
Country of Origin
Multiple

Dimensions

Width Tolerance
+/-0.125 in
Overall Width
2 in
Overall Length
11 ft
Thickness
0.125 in
Wire Rope Length
11 ft
Length
11 ft

Details

Item
Carbon Steel Flat Bar
Flatness Tolerance
Not Rated
Tolerance Rating
Standard
Shape
Flat
Galvanized
Not Galvanized
Elongation
15 %
Includes Material Certificate
No Certificates Included
Tensile Strength
85,000 psi
Brinell Hardness
126 BHN
Material Grade
1018
Yield Strength
70,000 psi
Heat Treatable
Heat Treatable
Standards
ASTM A108
Rockwell Hardness
80 HRB
Material
Carbon Steel
Resistance Properties
Wear-Resistant
Heat Treatment
No Heat Treatment
Fabrication
Cold Rolled
Machinability
100 %
System of Measurement
Inch

Description

Carbon Steel Flat Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.125 in, Thickness Tolerance Not Applicable, Overall Length 11 ft, Overall Width 2 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Yield Strength 70,000 psi, Tensile Strength 85,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 80 HRB, Machinability 100 Percent, Standards ASTM A108, Includes Material Certificate No Certificates Included, Shape Flat

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.