Shop ZORO SELECT
See all product information
Create Account
Cold Rolled Bar
Mfr # CF1018/125500-120
Zoro # G015771664
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Heat Treatment
No Heat Treatment
Width Tolerance
+/-0.125 in
Galvanized
Not Galvanized
Overall Length
10 ft
Material Grade
1018
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CF1018/125500-120
- Zoro #
- G015771664
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Carbon Steel Flat Bar
- Heat Treatment
- No Heat Treatment
- Galvanized
- Not Galvanized
- Material Grade
- 1018
- Yield Strength
- 70,000 psi
- Shape
- Flat
- Includes Material Certificate
- No Certificates Included
- Flatness Tolerance
- Not Rated
- Tolerance Rating
- Standard
- Standards
- ASTM A108
- Tensile Strength
- 85,000 psi
- Rockwell Hardness
- 80 HRB
- Elongation
- 15 %
- System of Measurement
- Inch
- Heat Treatable
- Heat Treatable
- Material
- Carbon Steel
- Fabrication
- Cold Rolled
- Brinell Hardness
- 126 BHN
- Machinability
- 100 %
- Resistance Properties
- Wear-Resistant
Description
Carbon Steel Flat Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.125 in, Thickness Tolerance Not Applicable, Overall Length 10 ft, Overall Width 1/2 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Yield Strength 70,000 psi, Tensile Strength 85,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 80 HRB, Machinability 100 Percent, Standards ASTM A108, Includes Material Certificate No Certificates Included, Shape Flat