Shop ZORO SELECT
See all product information
Create Account
Cold Rolled Bar
Mfr # CF1018/125500-144
Zoro # G715771681
product price:Â
$
191.99
/ea
Free Shipping & Returns
Key Features
Elongation
15 %
Overall Width
1/2 in
Overall Length
12 ft
Material Grade
1018
Width Tolerance
+/-0.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CF1018/125500-144
- Zoro #
- G715771681
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Carbon Steel Flat Bar
- Elongation
- 15 %
- Material Grade
- 1018
- Heat Treatment
- No Heat Treatment
- Fabrication
- Cold Rolled
- Material
- Carbon Steel
- Flatness Tolerance
- Not Rated
- Includes Material Certificate
- No Certificates Included
- Galvanized
- Not Galvanized
- Shape
- Flat
- Tensile Strength
- 85,000 psi
- Yield Strength
- 70,000 psi
- Machinability
- 100 %
- Rockwell Hardness
- 80 HRB
- Brinell Hardness
- 126 BHN
- Heat Treatable
- Heat Treatable
- System of Measurement
- Inch
- Tolerance Rating
- Standard
- Standards
- ASTM A108
- Resistance Properties
- Wear-Resistant
Description
Carbon Steel Flat Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.125 in, Thickness Tolerance Not Applicable, Overall Length 12 ft, Overall Width 1/2 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Yield Strength 70,000 psi, Tensile Strength 85,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 80 HRB, Machinability 100 Percent, Standards ASTM A108, Includes Material Certificate No Certificates Included, Shape Flat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.