Shop ZORO SELECT

Cold Rolled Bar

  • Mfr # CF1018/125625-132

  • Zoro # G315771746


product price: 
$
197.99
/ea
Free Shipping & Returns

Key Features

Flatness Tolerance
Not Rated
System of Measurement
Inch
Elongation
15 %
Material
Carbon Steel
Machinability
100 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CF1018/125625-132
Zoro #
G315771746
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
5/8 in
Thickness
0.125 in
Width Tolerance
+/-0.125 in
Overall Length
11 ft
Wire Rope Length
11 ft
Length
11 ft

Details

Item
Carbon Steel Flat Bar
Flatness Tolerance
Not Rated
System of Measurement
Inch
Elongation
15 %
Material
Carbon Steel
Machinability
100 %
Material Grade
1018
Tensile Strength
85,000 psi
Heat Treatable
Heat Treatable
Shape
Flat
Resistance Properties
Wear-Resistant
Tolerance Rating
Standard
Brinell Hardness
126 BHN
Standards
ASTM A108
Rockwell Hardness
80 HRB
Includes Material Certificate
No Certificates Included
Galvanized
Not Galvanized
Fabrication
Cold Rolled
Heat Treatment
No Heat Treatment
Yield Strength
70,000 psi

Description

Carbon Steel Flat Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.125 in, Thickness Tolerance Not Applicable, Overall Length 11 ft, Overall Width 5/8 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Yield Strength 70,000 psi, Tensile Strength 85,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 80 HRB, Machinability 100 Percent, Standards ASTM A108, Includes Material Certificate No Certificates Included, Shape Flat

Ratings & reviews