Shop ZORO SELECT
See all product information
Create Account
Cold Rolled Bar
Mfr # CF1018/125750-144
Zoro # G715771544
product price:Â
$
192.99
/ea
Free Shipping & Returns
Key Features
Machinability
100 %
Shape
Flat
Overall Width
3/4 in
Tensile Strength
85,000 psi
Standards
ASTM A108
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CF1018/125750-144
- Zoro #
- G715771544
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Carbon Steel Flat Bar
- Machinability
- 100 %
- Shape
- Flat
- Tensile Strength
- 85,000 psi
- Standards
- ASTM A108
- Heat Treatment
- No Heat Treatment
- Resistance Properties
- Wear-Resistant
- Material Grade
- 1018
- Flatness Tolerance
- Not Rated
- Rockwell Hardness
- 80 HRB
- Yield Strength
- 70,000 psi
- Includes Material Certificate
- No Certificates Included
- Elongation
- 15 %
- Galvanized
- Not Galvanized
- Heat Treatable
- Heat Treatable
- Fabrication
- Cold Rolled
- Brinell Hardness
- 126 BHN
- Material
- Carbon Steel
- System of Measurement
- Inch
- Tolerance Rating
- Standard
Description
Carbon Steel Flat Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.125 in, Thickness Tolerance Not Applicable, Overall Length 12 ft, Overall Width 3/4 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Yield Strength 70,000 psi, Tensile Strength 85,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 80 HRB, Machinability 100 Percent, Standards ASTM A108, Includes Material Certificate No Certificates Included, Shape Flat