Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cold Rolled Bar

  • Mfr # CF1018/14-108

  • Zoro # G515771737


product price: $590.99
/ea
Free Shipping & Returns

Key Features

Overall Width
4 in
Fabrication
Cold Rolled
System of Measurement
Inch
Overall Length
9 ft
Machinability
100 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF1018/14-108
Zoro #
G515771737
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
4 in
Overall Length
9 ft
Width Tolerance
+/-0.125 in
Thickness
1 in

Details

Item
Carbon Steel Flat Bar
Fabrication
Cold Rolled
System of Measurement
Inch
Machinability
100 %
Heat Treatable
Heat Treatable
Shape
Flat
Includes Material Certificate
No Certificates Included
Heat Treatment
No Heat Treatment
Yield Strength
70,000 psi
Galvanized
Not Galvanized
Elongation
15 %
Material
Carbon Steel
Tolerance Rating
Standard
Resistance Properties
Wear-Resistant
Flatness Tolerance
Not Rated
Tensile Strength
85,000 psi
Rockwell Hardness
80 HRB
Material Grade
1018
Brinell Hardness
126 BHN
Standards
ASTM A108

Description

Carbon Steel Flat Bar, Material Carbon Steel, Material Grade 1018, Thickness 1 in, Thickness Tolerance Not Applicable, Overall Length 9 ft, Overall Width 4 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Yield Strength 70,000 psi, Tensile Strength 85,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 80 HRB, Machinability 100 Percent, Standards ASTM A108, Includes Material Certificate No Certificates Included, Shape Flat, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.