Cold Rolled Bar
Mfr # CF1018/1881-96
Zoro # G615772122
product price: $32.99
/eaKey Features
Rockwell Hardness
80 HRB
Tensile Strength
85,000 psi
Heat Treatable
Heat Treatable
Width Tolerance
+/-0.125 in
Tolerance Rating
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CF1018/1881-96
Zoro #
G615772122
UPC #
-
Country of Origin
Multiple
Dimensions
Width Tolerance
+/-0.125 in
Thickness
0.188 in
Overall Width
1 in
Overall Length
8 ft
Details
Item
Carbon Steel Flat Bar
Rockwell Hardness
80 HRB
Tensile Strength
85,000 psi
Heat Treatable
Heat Treatable
Tolerance Rating
Standard
Material Grade
1018
Flatness Tolerance
Not Rated
Fabrication
Cold Rolled
Resistance Properties
Wear-Resistant
Shape
Flat
Material
Carbon Steel
Brinell Hardness
126 BHN
Machinability
100 %
System of Measurement
Inch
Heat Treatment
No Heat Treatment
Yield Strength
70,000 psi
Elongation
15 %
Includes Material Certificate
No Certificates Included
Galvanized
Not Galvanized
Standards
ASTM A108
Description
Carbon Steel Flat Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.188 in, Thickness Tolerance Not Applicable, Overall Length 8 ft, Overall Width 1 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Yield Strength 70,000 psi, Tensile Strength 85,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 80 HRB, Machinability 100 Percent, Standards ASTM A108, Includes Material Certificate No Certificates Included, Shape Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.