Shop ZORO SELECT
See all product information
Create Account
Cold Rolled Bar
Mfr # CF1018/1881250-120
Zoro # G215772089
product price:Â
$
203.99
/ea
Free Shipping & Returns
Key Features
Tolerance Rating
Standard
Heat Treatment
No Heat Treatment
Rockwell Hardness
80 HRB
Tensile Strength
85,000 psi
Elongation
15 %
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CF1018/1881250-120
- Zoro #
- G215772089
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Carbon Steel Flat Bar
- Tolerance Rating
- Standard
- Heat Treatment
- No Heat Treatment
- Rockwell Hardness
- 80 HRB
- Tensile Strength
- 85,000 psi
- Elongation
- 15 %
- Yield Strength
- 70,000 psi
- System of Measurement
- Inch
- Resistance Properties
- Wear-Resistant
- Includes Material Certificate
- No Certificates Included
- Flatness Tolerance
- Not Rated
- Fabrication
- Cold Rolled
- Material Grade
- 1018
- Brinell Hardness
- 126 BHN
- Shape
- Flat
- Machinability
- 100 %
- Galvanized
- Not Galvanized
- Heat Treatable
- Heat Treatable
- Material
- Carbon Steel
- Standards
- ASTM A108
Description
Carbon Steel Flat Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.188 in, Thickness Tolerance Not Applicable, Overall Length 10 ft, Overall Width 1 1/4 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Yield Strength 70,000 psi, Tensile Strength 85,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 80 HRB, Machinability 100 Percent, Standards ASTM A108, Includes Material Certificate No Certificates Included, Shape Flat