Shop ZORO SELECT
See all product information
Create Account
Cold Rolled Bar
Mfr # CF1018/1881250-144
Zoro # G715772220
product price:Â
$
207.99
/ea
Free Shipping & Returns
Key Features
Galvanized
Not Galvanized
Brinell Hardness
126 BHN
Machinability
100 %
Tensile Strength
85,000 psi
Includes Material Certificate
No Certificates Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CF1018/1881250-144
- Zoro #
- G715772220
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Carbon Steel Flat Bar
- Galvanized
- Not Galvanized
- Brinell Hardness
- 126 BHN
- Machinability
- 100 %
- Tensile Strength
- 85,000 psi
- Includes Material Certificate
- No Certificates Included
- Material Grade
- 1018
- Heat Treatment
- No Heat Treatment
- Elongation
- 15 %
- Shape
- Flat
- Rockwell Hardness
- 80 HRB
- Resistance Properties
- Wear-Resistant
- Yield Strength
- 70,000 psi
- System of Measurement
- Inch
- Heat Treatable
- Heat Treatable
- Tolerance Rating
- Standard
- Fabrication
- Cold Rolled
- Flatness Tolerance
- Not Rated
- Material
- Carbon Steel
- Standards
- ASTM A108
Description
Carbon Steel Flat Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.188 in, Thickness Tolerance Not Applicable, Overall Length 12 ft, Overall Width 1 1/4 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Yield Strength 70,000 psi, Tensile Strength 85,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 80 HRB, Machinability 100 Percent, Standards ASTM A108, Includes Material Certificate No Certificates Included, Shape Flat