Shop ZORO SELECT

Cold Rolled Bar

  • Mfr # CF1018/1881500-96

  • Zoro # G515772260


product price: 
$
47.79
/ea

Key Features

Resistance Properties
Wear-Resistant
Brinell Hardness
126 BHN
Thickness
0.188 in
Rockwell Hardness
80 HRB
Shape
Flat
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CF1018/1881500-96
Zoro #
G515772260
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.188 in
Width Tolerance
+/-0.125 in
Overall Width
1 1/2 in
Overall Length
8 ft
Wire Rope Length
8 ft
Length
8 ft

Details

Item
Carbon Steel Flat Bar
Resistance Properties
Wear-Resistant
Brinell Hardness
126 BHN
Rockwell Hardness
80 HRB
Shape
Flat
Yield Strength
70,000 psi
Tensile Strength
85,000 psi
Tolerance Rating
Standard
Standards
ASTM A108
Material Grade
1018
Includes Material Certificate
No Certificates Included
Material
Carbon Steel
Heat Treatment
No Heat Treatment
System of Measurement
Inch
Flatness Tolerance
Not Rated
Fabrication
Cold Rolled
Galvanized
Not Galvanized
Heat Treatable
Heat Treatable
Elongation
15 %
Machinability
100 %

Description

Carbon Steel Flat Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.188 in, Thickness Tolerance Not Applicable, Overall Length 8 ft, Overall Width 1 1/2 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Yield Strength 70,000 psi, Tensile Strength 85,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 80 HRB, Machinability 100 Percent, Standards ASTM A108, Includes Material Certificate No Certificates Included, Shape Flat

Ratings & reviews