Shop ZORO SELECT

Cold Rolled Bar

  • Mfr # CF1018/1882500-132

  • Zoro # G715772169


product price: 
$
222.99
/ea
Free Shipping & Returns

Key Features

Resistance Properties
Wear-Resistant
Tolerance Rating
Standard
Thickness
0.188 in
System of Measurement
Inch
Machinability
100 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CF1018/1882500-132
Zoro #
G715772169
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.188 in
Overall Length
11 ft
Overall Width
2 1/2 in
Width Tolerance
+/-0.125 in
Wire Rope Length
11 ft
Length
11 ft

Details

Item
Carbon Steel Flat Bar
Resistance Properties
Wear-Resistant
Tolerance Rating
Standard
System of Measurement
Inch
Machinability
100 %
Heat Treatment
No Heat Treatment
Fabrication
Cold Rolled
Elongation
15 %
Shape
Flat
Standards
ASTM A108
Yield Strength
70,000 psi
Flatness Tolerance
Not Rated
Tensile Strength
85,000 psi
Galvanized
Not Galvanized
Rockwell Hardness
80 HRB
Includes Material Certificate
No Certificates Included
Material
Carbon Steel
Brinell Hardness
126 BHN
Heat Treatable
Heat Treatable
Material Grade
1018

Description

Carbon Steel Flat Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.188 in, Thickness Tolerance Not Applicable, Overall Length 11 ft, Overall Width 2 1/2 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Yield Strength 70,000 psi, Tensile Strength 85,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 80 HRB, Machinability 100 Percent, Standards ASTM A108, Includes Material Certificate No Certificates Included, Shape Flat

Ratings & reviews