Shop ZORO SELECT
See all product information
Create Account
Cold Rolled Bar
Mfr # CF1018/188500-120
Zoro # G315772408
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Tensile Strength
85,000 psi
Material
Carbon Steel
Width Tolerance
+/-0.125 in
Rockwell Hardness
80 HRB
Heat Treatable
Heat Treatable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CF1018/188500-120
- Zoro #
- G315772408
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Carbon Steel Flat Bar
- Tensile Strength
- 85,000 psi
- Material
- Carbon Steel
- Rockwell Hardness
- 80 HRB
- Heat Treatable
- Heat Treatable
- Elongation
- 15 %
- Heat Treatment
- No Heat Treatment
- Yield Strength
- 70,000 psi
- Shape
- Flat
- Resistance Properties
- Wear-Resistant
- Machinability
- 100 %
- Fabrication
- Cold Rolled
- Galvanized
- Not Galvanized
- Brinell Hardness
- 126 BHN
- Tolerance Rating
- Standard
- Flatness Tolerance
- Not Rated
- Standards
- ASTM A108
- Includes Material Certificate
- No Certificates Included
- Material Grade
- 1018
- System of Measurement
- Inch
Description
Carbon Steel Flat Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.188 in, Thickness Tolerance Not Applicable, Overall Length 10 ft, Overall Width 1/2 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Yield Strength 70,000 psi, Tensile Strength 85,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 80 HRB, Machinability 100 Percent, Standards ASTM A108, Includes Material Certificate No Certificates Included, Shape Flat