Cold Rolled Bar
Mfr # CF1018/1886-132
Zoro # G415769742
product price: $241.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
Key Features
Resistance Properties
Wear-Resistant
Brinell Hardness
126 BHN
Thickness
0.188 in
System of Measurement
Inch
Heat Treatment
No Heat Treatment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CF1018/1886-132
Zoro #
G415769742
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
0.188 in
Width Tolerance
+/-0.125 in
Overall Width
6 in
Overall Length
11 ft
Details
Item
Carbon Steel Flat Bar
Resistance Properties
Wear-Resistant
Brinell Hardness
126 BHN
System of Measurement
Inch
Heat Treatment
No Heat Treatment
Tolerance Rating
Standard
Rockwell Hardness
80 HRB
Elongation
15 %
Flatness Tolerance
Not Rated
Material Grade
1018
Galvanized
Not Galvanized
Yield Strength
70,000 psi
Fabrication
Cold Rolled
Includes Material Certificate
No Certificates Included
Standards
ASTM A108
Heat Treatable
Heat Treatable
Tensile Strength
85,000 psi
Material
Carbon Steel
Machinability
100 %
Shape
Flat
Description
Carbon Steel Flat Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.188 in, Thickness Tolerance Not Applicable, Overall Length 11 ft, Overall Width 6 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Yield Strength 70,000 psi, Tensile Strength 85,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 80 HRB, Machinability 100 Percent, Standards ASTM A108, Includes Material Certificate No Certificates Included, Shape Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.