Cold Rolled Bar
Mfr # CF1018/2501250-108
Zoro # G315769972
product price: $63.59
/eaKey Features
Resistance Properties
Wear-Resistant
Shape
Flat
Standards
ASTM A108
Yield Strength
70,000 psi
Flatness Tolerance
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CF1018/2501250-108
Zoro #
G315769972
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Width
1 1/4 in
Overall Length
9 ft
Width Tolerance
+/-0.125 in
Thickness
0.25 in
Details
Item
Carbon Steel Flat Bar
Resistance Properties
Wear-Resistant
Shape
Flat
Standards
ASTM A108
Yield Strength
70,000 psi
Flatness Tolerance
Not Rated
Heat Treatable
Heat Treatable
Material Grade
1018
Tensile Strength
85,000 psi
Brinell Hardness
126 BHN
Rockwell Hardness
80 HRB
Material
Carbon Steel
Elongation
15 %
Galvanized
Not Galvanized
System of Measurement
Inch
Tolerance Rating
Standard
Fabrication
Cold Rolled
Machinability
100 %
Heat Treatment
No Heat Treatment
Includes Material Certificate
No Certificates Included
Description
Carbon Steel Flat Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.25 in, Thickness Tolerance Not Applicable, Overall Length 9 ft, Overall Width 1 1/4 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Yield Strength 70,000 psi, Tensile Strength 85,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 80 HRB, Machinability 100 Percent, Standards ASTM A108, Includes Material Certificate No Certificates Included, Shape Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.