Shop ZORO SELECT

Cold Rolled Bar

  • Mfr # CF1018/2501250-144

  • Zoro # G015769999


product price: 
$
248.39
/ea
Free Shipping & Returns

Key Features

Flatness Tolerance
Not Rated
System of Measurement
Inch
Overall Width
1 1/4 in
Tensile Strength
85,000 psi
Heat Treatment
No Heat Treatment
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CF1018/2501250-144
Zoro #
G015769999
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
1 1/4 in
Thickness
0.25 in
Overall Length
12 ft
Width Tolerance
+/-0.125 in
Wire Rope Length
12 ft
Length
12 ft

Details

Item
Carbon Steel Flat Bar
Flatness Tolerance
Not Rated
System of Measurement
Inch
Tensile Strength
85,000 psi
Heat Treatment
No Heat Treatment
Brinell Hardness
126 BHN
Standards
ASTM A108
Includes Material Certificate
No Certificates Included
Yield Strength
70,000 psi
Rockwell Hardness
80 HRB
Resistance Properties
Wear-Resistant
Shape
Flat
Elongation
15 %
Fabrication
Cold Rolled
Machinability
100 %
Material Grade
1018
Heat Treatable
Heat Treatable
Galvanized
Not Galvanized
Tolerance Rating
Standard
Material
Carbon Steel

Description

Carbon Steel Flat Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.25 in, Thickness Tolerance Not Applicable, Overall Length 12 ft, Overall Width 1 1/4 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Yield Strength 70,000 psi, Tensile Strength 85,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 80 HRB, Machinability 100 Percent, Standards ASTM A108, Includes Material Certificate No Certificates Included, Shape Flat

Ratings & reviews