Shop ZORO SELECT

Cold Rolled Bar

  • Mfr # CF1018/2502-120

  • Zoro # G615770418


product price: 
$
253.99
/ea
Free Shipping & Returns

Key Features

Galvanized
Not Galvanized
Machinability
100 %
Heat Treatment
No Heat Treatment
Resistance Properties
Wear-Resistant
Overall Width
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CF1018/2502-120
Zoro #
G615770418
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
2 in
Thickness
0.25 in
Width Tolerance
+/-0.125 in
Overall Length
10 ft
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Carbon Steel Flat Bar
Galvanized
Not Galvanized
Machinability
100 %
Heat Treatment
No Heat Treatment
Resistance Properties
Wear-Resistant
Elongation
15 %
Flatness Tolerance
Not Rated
Tensile Strength
85,000 psi
Standards
ASTM A108
Yield Strength
70,000 psi
Material Grade
1018
Heat Treatable
Heat Treatable
Rockwell Hardness
80 HRB
Brinell Hardness
126 BHN
Includes Material Certificate
No Certificates Included
System of Measurement
Inch
Tolerance Rating
Standard
Material
Carbon Steel
Shape
Flat
Fabrication
Cold Rolled

Description

Carbon Steel Flat Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.25 in, Thickness Tolerance Not Applicable, Overall Length 10 ft, Overall Width 2 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Yield Strength 70,000 psi, Tensile Strength 85,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 80 HRB, Machinability 100 Percent, Standards ASTM A108, Includes Material Certificate No Certificates Included, Shape Flat

Ratings & reviews